Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jena 6 Light Semi Flush 67.75 In. Polished Nickel/Textured Black

  • Mfr # H488606L-PN/TBK

  • Zoro # G815452060


product price: $760.00
/ea
Free Shipping & Returns

Key Features

Width
41 in
Includes
Fixture, Hardware
Voltage
120V
Height
10.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488606L-PN/TBK
Zoro #
G815452060
UPC #
806134047757
Country of Origin
China

Dimensions

Width
41 in
Height
10.25 in
Length
67.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Body Material
Steel
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
6
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Polished Nickel/Textured Black
Bulb Included
N
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.