Zoro Homepage

Jenica 1 Light Plug-In Sconce 7 In. Aged Brass

  • Mfr # HL811201-AGB

  • Zoro # G415452583


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL811201-AGB
Zoro #
G415452583
UPC #
806134903794
Country of Origin
China

Dimensions

Height
21.75 in
Width
4.75 in
Length
7 in
Assembled Depth
13.25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Watts
8W
Socket Count
1
Switch Type
ON/OFF SWITCH ON CORD
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
GU10

Description

Slender, branch-like arms swoop downward to hold streamlined metal shades with exposed bulbs creating a dramatic, botanical-inspired silhouette with a mid-century modern vibe. The sconce swings left and right and pivots at the head making it an ideal option bedside or in a reading nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.