Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jenica 6 Light Chandelier 11.25 In. Aged Brass

  • Mfr # H811806-AGB

  • Zoro # G915450546


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H811806-AGB
Zoro #
G915450546
UPC #
806134904678
Country of Origin
China

Dimensions

Width
28.25 in
Length
11.25 in
Height
19.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Aged Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
6
Bulb Shape
E12 Candelabra Base

Description

Slender, branch-like arms swoop downward to hold streamlined metal shades with exposed bulbs creating a dramatic, botanical-inspired silhouette with a mid-century modern vibe. The sconce swings left and right and pivots at the head making it an ideal option bedside or in a reading nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.