Zoro Homepage

Jewel 1 Light Table Lamp 6.75 In. Aged Brass

  • Mfr # HL864201-AGB

  • Zoro # G515379582


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
11.75 in
Material
Steel
Color
Aged Brass
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL864201-AGB
Zoro #
G515379582
UPC #
806134931490
Country of Origin
China

Dimensions

Height
16 in
Width
11.75 in
Length
6.75 in

Details

Material
Steel
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
8W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Petite, yet statuesque, Jewel marries distinctive materials and geometric shapes. Sculpted from honed Calcutta gold marble, the sPhilippineserical body supports a sleek, elongated neck in Aged Brass. A tapered white linen shade tops this table lamp, bringing texture to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.