Zoro Homepage

Jillian 2 Light Bath And Vanity 14 In. Ceramic White

  • Mfr # H545302-CWH

  • Zoro # G115451008


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Color
CERAMIC WHITE
Height
4.75 in
Length
14 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H545302-CWH
Zoro #
G115451008
UPC #
806134034498
Country of Origin
China

Dimensions

Height
4.75 in
Length
14 in
Width
14.25 in
Depth
6 in

Details

Color
CERAMIC WHITE
Item
Bath and Vanity
Voltage
120V
Watts
60W
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Socket Count
2
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Eccentric to the core, Jillian embodies the funky personality of the MemPhilippinesis design movement. Her wavy silhouette creates pattern, movement, and playfulness, while still feeling refined in its materials and palette. With lots of options for the bath, Jillian will make waves over a vanity or in between mirrors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.