Zoro Homepage

Joey 1 Light Wall Sconce 36 In. Aged Brass/Ceramic Satin White

  • Mfr # H627101-AGB/CSW

  • Zoro # G715451774


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
5.75 in
Fixture Voltage
120V
Assembled Depth
6 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H627101-AGB/CSW
Zoro #
G715451774
UPC #
806134108397
Country of Origin
China

Dimensions

Height
12.75 in
Width
5.75 in
Assembled Depth
6 in
Length
36 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Ceramic
Watts
8W
Shade Color
Aged Brass/Ceramic Satin White
Includes
Fixture, Hardware
Socket Count
1
Bulb Shape
E12 Candelabra Base
Color
Aged Brass/Ceramic Satin White
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi

Description

Transitional and trendy, the Joey Wall Sconce features a ceramic base, satin black or white finish, and a white linen shade. The circular shade plays off the square base, lending a geometric quality to the simplistic form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.