Jolie 1 Light Plug-In Sconce 11 In. Aged Brass/Textured Cream

  • Mfr # HL725201-AGB/TCR

  • Zoro # G815452244


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
7.75 in
Fixture Voltage
120V
Length
11 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL725201-AGB/TCR
Zoro #
G815452244
UPC #
806134109820
Country of Origin
China

Dimensions

Height
10 in
Width
7.75 in
Length
11 in
Assembled Depth
8 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass/Textured Cream
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF SWITCH ON CORD
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Surrealist in nature, Jolie feels more like sculptural wall art than tactical lighting. But shine bright she does-with chunky curves, aged brass accents, and a single exposed bulb, the Jolie wall sconce masters style, and substance. The plug-in design is completely hassle-free, allowing you to plug into an existing outlet vs. hardwiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.