Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Josephine 8 Light Chandelier 9.5 In. Vintage Gold Leaf

  • Mfr # H738808-VGL

  • Zoro # G715452467


product price: $1,862.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Height
18.5 in
Voltage
120V
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H738808-VGL
Zoro #
G715452467
UPC #
806134136246
Country of Origin
China

Dimensions

Height
18.5 in
Width
42 in
Length
9.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Vintage Gold Leaf
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
8
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

For the traditionalist at heart, JosePhilippinesine delivers classical musings. From the vintage gold leaf finish to the twisted metal frame, vintage lovers will adore this fresh take on the ring chandelier. Also available in a larger size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.