Zoro Homepage

Josie 2 Light Wall Sconce 25.25 In. Gold Leaf/Black

  • Mfr # H315102-GL/BK

  • Zoro # G615449338


product price: $352.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H315102-GL/BK
Zoro #
G615449338
UPC #
806134884123
Country of Origin
China

Dimensions

Height
13.5 in
Width
5 in
Assembled Depth
5.5 in
Length
25.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Gold Leaf/black
Includes
Fixture, Hardware
Watts
25W
Body Material
Steel
Slope Ceiling Compatable
Yes
Designer
Mitzi
Color
Gold Leaf/Black
Bulb Shape
G9
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.