Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Josie 2 Light Wall Sconce 25.25 In. Gold Leaf/White

  • Mfr # H315102-GL/WH

  • Zoro # G515449360


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H315102-GL/WH
Zoro #
G515449360
UPC #
806134883775
Country of Origin
China

Dimensions

Height
13.5 in
Width
5 in
Length
25.25 in
Assembled Depth
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
25W
Lamp Included
N
Shade Color
Gold Leaf/white
Socket Count
2
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Gold Leaf/White
Designer
Mitzi
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.