Zoro Homepage

Joyce 1 Light Wall Sconce 30 In. Aged Brass/Ceramic Gloss White

  • Mfr # H559101-AGB/CGW

  • Zoro # G815451469


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5.5 in
Fixture Voltage
120V
Shade Color
Aged Brass/Ceramic Gloss White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H559101-AGB/CGW
Zoro #
G815451469
UPC #
806134119836
Country of Origin
China

Dimensions

Height
9 in
Width
5.5 in
Assembled Depth
3.25 in
Length
30 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/Ceramic Gloss White
Includes
Fixture, Hardware
Lamp Included
N
Watts
40W
Body Material
Ceramic
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

A little daring, a little demure, the Joyce Wall Sconce celebrates the traditional renaissance in every way. Drawing inspiration from vibrant plate walls, the glossy white backplate is gracefully formed with elegant curves. Aged brass accents add a subtle glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.