Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Julia 1 Light Wall Sconce 6.25 In. Aged Brass/Black

  • Mfr # H294101-AGB/BK

  • Zoro # G715448255


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
8.25 in
Fixture Voltage
120V
Assembled Depth
9.25 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H294101-AGB/BK
Zoro #
G715448255
UPC #
806134882785
Country of Origin
China

Dimensions

Height
17 in
Width
8.25 in
Assembled Depth
9.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass/Black
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1

Description

Along its midcentury-modern shade of linen, Julia clasps a cuff of contrasting metals like a single statement piece of jewelry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.