Zoro Homepage

Juliana 1 Light Pendant 6 In. Polished Nickel

  • Mfr # H609701S-PN

  • Zoro # G515451127


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
15.25 in
Length
6 in
Width
11.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H609701S-PN
Zoro #
G515451127
UPC #
806134037031
Country of Origin
China

Dimensions

Height
15.25 in
Length
6 in
Width
11.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi

Description

Just when you thought the perfect globe light didn't exist, Juliana swoops in and gets it right. Available in aged brass, old bronze, and polished nickel, the style is also designed in two sizes to complement any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.