Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Julissa 1 Light Plug-In Sconce 13 In. Old Bronze

  • Mfr # HL563201-OB

  • Zoro # G215450697


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
13 in
Fixture Voltage
120V
Length
13 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL563201-OB
Zoro #
G215450697
UPC #
806134034795
Country of Origin
China

Dimensions

Height
6.75 in
Width
13 in
Length
13 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
Y
Shade Color
Old Bronze
Watts
13W
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Socket Count
1
Color
Old Bronze
Switch Type
On/Off Turn Knob with Plug
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.