Zoro Homepage

June 4 Light Lantern 12 In. Aged Brass/Cream

  • Mfr # H737704S-AGB/SCR

  • Zoro # G115451572


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Cream
Height
21.5 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H737704S-AGB/SCR
Zoro #
G115451572
UPC #
806134109455
Country of Origin
China

Dimensions

Height
21.5 in
Length
12 in
Width
12 in

Details

Color
Aged Brass/Cream
Voltage
120V
Item
Lantern
Lamp Included
N
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
4
Product Care
Clean with soft, damp cloth

Description

Old world meets new world in this luxe 4-light lantern. Aged brass and soft cream or balck are a delightful duo, complementing the regal frame. A miniature dome at the top of the frame features the most delicate scallop detail, lending a cottage vibe to the classic style. Also available in a larger size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.