Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kai 2 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # H115102-PN

  • Zoro # G015449105


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.75 in
Fixture Voltage
120V
Watts
4W
Assembled Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H115102-PN
Zoro #
G015449105
UPC #
806134839994
Country of Origin
China

Dimensions

Height
15 in
Width
4.75 in
Assembled Depth
5.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Battery Included
No
Designer
Mitzi
Bulb Shape
G9
Color
Polished Nickel
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Tier
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.