Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kalani 1 Light Table Lamp 5.75 In. Matte Black

  • Mfr # HL452201-MB

  • Zoro # G115379395


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
9.25 in
Material
Steel
Color
Matte Black
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL452201-MB
Zoro #
G115379395
UPC #
806134009038
Country of Origin
China

Dimensions

Height
14 in
Width
9.25 in
Length
5.75 in

Details

Material
Steel
Color
Matte Black
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Switch Type
8' SPT cord with On/Off on Plug
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.