Zoro Homepage

Kalea 1 Light Pendant 4.75 In. Aged Brass/Soft Black

  • Mfr # H784701S-AGB/SBK

  • Zoro # G915448123


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Black
Height
15 in
Length
4.75 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H784701S-AGB/SBK
Zoro #
G915448123
UPC #
806134905125
Country of Origin
China

Dimensions

Height
15 in
Length
4.75 in
Width
16.25 in

Details

Color
Aged Brass/soft Black
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
15W
Socket Count
1
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Boho meets Bauhaus in this ornamental and architectural pendant. The detailed Aged Brass chainwork, orb accents, and metal tip at the top decorate the straightforward, angular shade with jewelry-like accents. The all-over Soft White finish feels crisp and clean, while the Soft Black shade has a Soft White interior for a more dramatic effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.