Zoro Homepage

Karin 1 Light Pendant 12.75 In. Polished Nickel

  • Mfr # H162701L-PN

  • Zoro # G715451620


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
13.75 in
Length
12.75 in
Width
12.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H162701L-PN
Zoro #
G715451620
UPC #
806134838652
Country of Origin
China

Dimensions

Height
13.75 in
Length
12.75 in
Width
12.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.