Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karin 1 Light Wall Sconce 8.75 In. Aged Brass

  • Mfr # H162101-AGB

  • Zoro # G115451787


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
8.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H162101-AGB
Zoro #
G115451787
UPC #
806134838621
Country of Origin
China

Dimensions

Height
15.25 in
Width
8.75 in
Length
8.75 in
Assembled Depth
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Shade Color
Aged Brass
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.