Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karin 3 Light Linear 44 In. Aged Brass

  • Mfr # H162903-AGB

  • Zoro # G615452406


product price: $1,062.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
44 in
Width
44 in
Height
13.75 in
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H162903-AGB
Zoro #
G615452406
UPC #
806134017996
Country of Origin
China

Dimensions

Length
44 in
Width
44 in
Height
13.75 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Bulb Included
N
Socket Count
3
Slope Ceiling Compatable
Yes
Color
Aged Brass
Battery Included
No
Bulb Shape
E26 Medium Base
Material
Steel
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.