Zoro Homepage

Karina 1 Light Table Lamp 4.75 In. Aged Brass

  • Mfr # HL734201-AGB/CGS

  • Zoro # G915379540


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
21.25 in
Width
16 in
Material
Ceramic
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL734201-AGB/CGS
Zoro #
G915379540
UPC #
806134109837
Country of Origin
China

Dimensions

Height
21.25 in
Width
16 in
Length
4.75 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Switch Type
ON/OFF SWITCH ON SOCKET
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
1
Battery Included
No

Description

Classic features make Karina a fan favorite. From the monochromatic palette to the simple silhouette, this table lamp will work in any space. The ceramic form features a reactive glaze, lending movement to the finish. Topped with a white linen shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.