Katniss 28in wide 3 Light Chandelier in Aged Brass

  • Mfr # H1081803-AGB

  • Zoro # G616326379


product price: $878.00
/ea
Free Shipping & Returns

Key Features

Width
28 in
Material
Steel
Voltage
120V
Height
11.75 in
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1081803-AGB
Zoro #
G616326379
UPC #
197292981053
Country of Origin
Viet Nam

Dimensions

Width
28 in
Height
11.75 in
Chain Length
54 in
Canopy Dimensions
4.75W x 0.5H

Details

Number of Lights
3
Material
Steel
Voltage
120V
Lamp Base
E26 Medium Base
Bulb Type
G25
Finish
Aged Brass
Bulb Included
No
Includes
Fixture, Hardware
Item
Chandelier
Fixture Wattage
15W
Location Rating
UL Damp

Description

A timeless silhouette gets a fresh update with the Katniss family. Handwoven from vintage natural wicker, the mushroom-shaped shades nod to an organic, loosely botanical motif. The arms of the Aged Brass-finished frame follow the curves of the shades for a decorative flourish. Available as a sconce or a 3 or 5-light chandelier, Katniss is the perfect way to add texture and whimsy to a space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.