Katniss 38.5in wide 5 Light Chandelier in Aged Brass

  • Mfr # H1081805-AGB

  • Zoro # G716326361


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Bulb Included
No
Fixture Wattage
15W
Bulb Type
G25
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1081805-AGB
Zoro #
G716326361
UPC #
197292981039
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in
Height
13.5 in
Width
38.5 in
Backplate Dimensions
4.75W x 0.5H
Canopy Dimensions
6W x 0.5H

Details

Bulb Included
No
Fixture Wattage
15W
Number of Lights
5
Item
Chandelier
Bulb Type
G25
Lamp Base
E26 Medium Base
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Location Rating
UL Damp

Description

A petite sconce with a large presence, Candice pairs a distinctive turned wood stem with a white linen half-shade. The polished wood evokes a sense of heritage and craftsmanship, enhanced by the decorative shaping. An Aged Brass reflector beneath the shade creates a soft, warm glow, adding to Candices antique-inspired charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.