Zoro Homepage

Kayla 2 Light Bath And Vanity 12 In. Polished Nickel

  • Mfr # H420302-PN

  • Zoro # G015450170


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
20.5 in
Length
12 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H420302-PN
Zoro #
G015450170
UPC #
806134007799
Country of Origin
China

Dimensions

Height
20.5 in
Length
12 in
Width
4.75 in
Depth
5.75 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Watts
60W
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Designer
Mitzi
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.