Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayla 8 Light Chandelier 4.75 In. Polished Nickel

  • Mfr # H420808-PN

  • Zoro # G715450593


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Includes
Fixture, Hardware
Height
20.375 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H420808-PN
Zoro #
G715450593
UPC #
806134007911
Country of Origin
China

Dimensions

Height
20.375 in
Length
4.75 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Voltage
120V
Socket Count
8
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.