
Keilah 23.5in wide 1 Light Pendant in Aged Brass
Mfr # H916701S-AGB
Zoro # G916326390
product price: $924.00
/eaKey Features
Bulb Type
A19
Includes
Fixture, Hardware
Height
15.25 in
Shade Material
Textile
Damp/Wet Rating
UL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H916701S-AGB
Zoro #
G916326390
UPC #
197292980919
Country of Origin
Viet Nam
Dimensions
Height
15.25 in
Chain Length
54 in
Width
23.5 in
Details
Bulb Type
A19
Includes
Fixture, Hardware
Shade Material
Textile
Damp/Wet Rating
UL Damp
Item
Pendant
Lamp Included
No
Lamp Base
E26 Medium Base
Finish
Aged Brass
Watts
15W
Voltage
120V
Number of Lights
1
Description
Soft, organic, floral. The petal-like layers of the Starlie flush mount create a stunning cloud-like bloom from below. Made of beautiful swirled Piastra glass, this ethereal fixture diffuses light through its layered curves. An ornamental finial in Aged Brass adds a luxurious accent to the floaty silhouette.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.