Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keilah 36in wide 1 Light Pendant in Aged Brass

  • Mfr # H916701L-AGB

  • Zoro # G216326366


product price: $1,394.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Height
21.25 in
Watts
25W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H916701L-AGB
Zoro #
G216326366
UPC #
197292980933
Country of Origin
Viet Nam

Dimensions

Height
21.25 in
Width
36 in
Chain Length
54 in
Canopy Dimensions
5W x 1H

Details

Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Watts
25W
Voltage
120V
Lamp Base
E26 Medium Base
Item
Pendant
Bulb Type
A21
Lamp Included
No
Finish
Aged Brass
Shade Material
Textile
Number of Lights
1

Description

Light and voluminous, the Keilah pendant floats above a space like a cloud. The polymer shade features staggered ribs that give it a playful and unexpected structure. An Aged Brass-finished chain supports the shade, adding a note of shine. This overscale, mood-boosting pendant is available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.