Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinsley 1 Light Flush Mount 7 In. Aged Brass

  • Mfr # H747601-AGB

  • Zoro # G515452339


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Width
15 in
Voltage
120V
Height
14.25 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H747601-AGB
Zoro #
G515452339
UPC #
806134109516
Country of Origin
China

Dimensions

Length
7 in
Width
15 in
Height
14.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Body Material
Glass
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Jewelry-inspired, the Karina Semi Flush Mount adds playful elegance to any setting. Strands of pearl-like baubles line the aged brass rings, cascading down the frame in a delicate fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.