Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kira 10 Light Chandelier 11.25 In. Aged Brass/Soft White Combo

  • Mfr # H484810-AGB/SWH

  • Zoro # G215452394


product price: $592.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Material
Steel
Voltage
120V
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484810-AGB/SWH
Zoro #
G215452394
UPC #
806134036331
Country of Origin
China

Dimensions

Width
27 in
Height
9.5 in
Length
11.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Material
Steel
Voltage
120V
Color
Aged Brass/soft White Combo
Includes
Fixture, Hardware
Designer
Mitzi
Socket Count
10
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.