Kira 10 Light Chandelier 11.25 In. Polished Nickel/Soft Black

  • Mfr # H484810-PN/SBK

  • Zoro # G515452407


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Height
9.5 in
Color
Polished Nickel/Soft Black
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H484810-PN/SBK
Zoro #
G515452407
UPC #
806134031244
Country of Origin
China

Dimensions

Height
9.5 in
Length
11.25 in
Width
27 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Color
Polished Nickel/Soft Black
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
10

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.