Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kira 12 Light Chandelier 7 In. Polished Nickel/Soft Black

  • Mfr # H484812-PN/SBK

  • Zoro # G815452152


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Height
9.5 in
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484812-PN/SBK
Zoro #
G815452152
UPC #
806134031268
Country of Origin
China

Dimensions

Height
9.5 in
Length
7 in
Width
40 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel/Soft Black
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.