Kira 2 Light Wall Sconce 11.25 In. Polished Nickel/Soft Black

  • Mfr # H484102-PN/SBK

  • Zoro # G415452378


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
4.75 in
Fixture Voltage
120V
Watts
60W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484102-PN/SBK
Zoro #
G415452378
UPC #
806134031220
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Length
11.25 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel/Soft Black
Includes
Fixture, Hardware
Designer
Mitzi
Socket Count
2
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Polished Nickel/Soft Black
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.