Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirsten 1 Light Wall Sconce 30 In. Aged Brass/Ceramic Cream

  • Mfr # H558101-AGB/CCR

  • Zoro # G415451500


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
6.25 in
Fixture Voltage
120V
Body Material
Ceramic
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H558101-AGB/CCR
Zoro #
G415451500
UPC #
806134108335
Country of Origin
China

Dimensions

Height
11.5 in
Width
6.25 in
Length
30 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Ceramic
Lamp Included
N
Shade Color
Aged Brass/Ceramic Cream
Watts
15W
Includes
Fixture, Hardware
Designer
Mitzi
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

The Kirsten Wall Sconce is a relaxed style with quiet confidence. Instead of traditional glass or metal, the backplate and shade are crafted from ceramic, featuring a glossy cream finish and aged brass accents. The alluring hue will pop against painted walls, creating visual interest in the softest of ways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.