Zoro Homepage

Kyla 1 Light Wall Sconce 8.75 In. Old Bronze

  • Mfr # H107101-OB

  • Zoro # G715452702


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
8.75 in
Fixture Voltage
120V
Assembled Depth
9.75 in
Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H107101-OB
Zoro #
G715452702
UPC #
806134839024
Country of Origin
China

Dimensions

Height
13.5 in
Width
8.75 in
Assembled Depth
9.75 in
Length
8.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Old Bronze
Watts
60W
Lamp Included
N
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.