Zoro Homepage

Lacey 2 Light Flush Mount 4.75 In. Old Bronze

  • Mfr # H309501-OB

  • Zoro # G015449044


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
10.25 in
Voltage
120V
Height
4.25 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H309501-OB
Zoro #
G015449044
UPC #
806134880040
Country of Origin
China

Dimensions

Length
4.75 in
Width
10.25 in
Height
4.25 in

Details

Voltage
120V
Watts
40W
Item
Flush Mount
Bulb Included
N
Color
Old Bronze
Body Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.