Zoro Homepage

Lacey 2 Light Flush Mount 4.75 In. Polished Nickel

  • Mfr # H309501-PN

  • Zoro # G315449478


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
10.25 in
Voltage
120V
Height
4.25 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H309501-PN
Zoro #
G315449478
UPC #
806134880873
Country of Origin
China

Dimensions

Length
4.75 in
Width
10.25 in
Height
4.25 in

Details

Voltage
120V
Watts
40W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Color
Polished Nickel
Socket Count
2
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.