Zoro Homepage

Laney 1 Light Table Lamp 7 In. Aged Brass

  • Mfr # HL582201-AGB

  • Zoro # G715379436


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
25.75 in
Width
15 in
Material
Steel
Color
Aged Brass
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL582201-AGB
Zoro #
G715379436
UPC #
806134066895
Country of Origin
China

Dimensions

Height
25.75 in
Width
15 in
Length
7 in

Details

Material
Steel
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Designer
Mitzi
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with ON/OFF switch on fixture
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Laney gives the classic table lamp silhouette a gorgeous and intriguing update with a cloud glass base. Light fills the white linen drum shade and casts down to give the base a soft, inviting glow. Aged brass details accent the white hues beautifully.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.