Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lani 1 Light Wall Sconce 8 In. Soft Black

  • Mfr # H533101-SBK

  • Zoro # G415450176


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
4.5 in
Fixture Voltage
120V
Watts
4W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H533101-SBK
Zoro #
G415450176
UPC #
806134020248
Country of Origin
China

Dimensions

Height
14 in
Width
4.5 in
Assembled Depth
4.5 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
4W
Body Material
Steel
Shade Color
Soft Black
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
G9
Battery Included
No
Color
Soft Black
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Art disguised as light, an opal matte globe shade appears to float on the large rectangular backplate. Soft light pours directly through the shade and indirectly off both the metal backplate and its lower platform creating a beautiful glow. This sconce is sure to become a conversation-starting focal point in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.