Zoro Homepage

Laudine 1 Light Pendant 24.5 In. Aged Brass

  • Mfr # H921701-AGB

  • Zoro # G615448362


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
22 in
Length
24.5 in
Width
24.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H921701-AGB
Zoro #
G615448362
UPC #
806134947569
Country of Origin
Viet Nam

Dimensions

Height
22 in
Length
24.5 in
Width
24.5 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Watts
25W
Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

The natural woven wicker of Laudine provides a refreshing twist on a classic RLM-style silhouette. Resembling an oversized straw hat, the shade embodies an air of laid-back luxury. Vintage-inspired suspension rods finished in Aged Brass contribute to the nostalgic charm of this reimagined pendant.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.