Zoro Homepage

Leanna 1 Light Pendant 52 In. Aged Brass/Soft Cream

  • Mfr # H793701-AGB/SCR

  • Zoro # G715449245


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
8.75 in
Length
52 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H793701-AGB/SCR
Zoro #
G715449245
UPC #
806134904913
Country of Origin
China

Dimensions

Height
8.75 in
Length
52 in
Width
18.25 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Material
Steel
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

A beautifully modern take on the farmhouse pendant, Leanna features a very slim reflector shade in Soft Cream or Soft Black. Deliberate space between the shade and socket cup allows light to shine on the Aged Brass knurled detailing above as well as reflect off the shade itself. The sconce brings a modern mood to any wall and the pendant, with its delicate hook and loop suspension, is stunning styled in multiples over the kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.