Zoro Homepage

Leanna 1 Light Wall Sconce 7 In. Aged Brass/Soft Cream

  • Mfr # H793101-AGB/SCR

  • Zoro # G915449304


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
10 in
Fixture Voltage
120V
Shade Color
Aged Brass/Soft Cream
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H793101-AGB/SCR
Zoro #
G915449304
UPC #
806134904937
Country of Origin
China

Dimensions

Height
8.75 in
Width
10 in
Length
7 in
Assembled Depth
12.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/Soft Cream
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
8W
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Aged Brass/Soft Cream
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

A beautifully modern take on the farmhouse pendant, Leanna features a very slim reflector shade in Soft Cream or Soft Black. Deliberate space between the shade and socket cup allows light to shine on the Aged Brass knurled detailing above as well as reflect off the shade itself. The sconce brings a modern mood to any wall and the pendant, with its delicate hook and loop suspension, is stunning styled in multiples over the kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.