Zoro Homepage

Leigh 2 Light Wall Sconce 11.25 In. Polished Nickel/White

  • Mfr # H259102-PN/WH

  • Zoro # G215451274


product price: $784.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
11.25 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H259102-PN/WH
Zoro #
G215451274
UPC #
806134850418
Country of Origin
China

Dimensions

Height
18.75 in
Width
11.25 in
Length
11.25 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel/white
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel/White
Designer
Mitzi
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.