Zoro Homepage

Leigh 4 Light Pendant 7.25 In. Vintage Gold Leaf

  • Mfr # H259704S-VGL

  • Zoro # G215451953


product price: $1,306.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
18.75 in
Length
7.25 in
Width
11.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H259704S-VGL
Zoro #
G215451953
UPC #
806134040178
Country of Origin
Philippines

Dimensions

Height
18.75 in
Length
7.25 in
Width
11.25 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.