Zoro Homepage

Leigh 4 Light Pendant 7.75 In. Vintage Gold Leaf

  • Mfr # H259704L-VGL

  • Zoro # G415451074


product price: $1,636.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
25 in
Length
7.75 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H259704L-VGL
Zoro #
G415451074
UPC #
806134042615
Country of Origin
Philippines

Dimensions

Height
25 in
Length
7.75 in
Width
16 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.