Zoro Homepage

Lena 4 Light Pendant 16 In. Aged Iron

  • Mfr # H514704L-AI

  • Zoro # G415449132


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Height
30.25 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H514704L-AI
Zoro #
G415449132
UPC #
806134031831
Country of Origin
China

Dimensions

Height
30.25 in
Length
16 in
Width
16 in

Details

Color
Aged Iron
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Lamp Included
N
Socket Count
4
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.