Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lennon 1 Light Pendant 7.5 In. Aged Brass

  • Mfr # H788701L-AGB

  • Zoro # G015449099


product price: $764.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
23.25 in
Length
7.5 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H788701L-AGB
Zoro #
G015449099
UPC #
806134905026
Country of Origin
China

Dimensions

Height
23.25 in
Length
7.5 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
25W
Lamp Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

A gorgeous glass technique elevates the familiar form of this elegant pendant. The sfumato glass shade is etched at the top to hide the socket and then gently flows into clear glass towards the bottom, illuminating the shade with both a soft glow and a bright, clear light. The finish of each piece is slightly different for truly bespoke lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.