Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenore 2 Light Wall Sconce 28 In. Soft Black

  • Mfr # H464102-SBK

  • Zoro # G415451142


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
15.25 in
Fixture Voltage
120V
Watts
60W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H464102-SBK
Zoro #
G415451142
UPC #
806134030704
Country of Origin
China

Dimensions

Height
11 in
Width
15.25 in
Length
28 in
Assembled Depth
8.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Lamp Included
N
Shade Color
Soft Black
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
2
Designer
Mitzi
Slope Ceiling Compatable
Yes
Color
Soft Black
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.