Zoro Homepage

Leslie 1 Light Bath And Vanity 20.5 In. Polished Chrome

  • Mfr # H543301-PC

  • Zoro # G415450558


product price: $60.00
/ea

Key Features

Color
Polished Chrome
Height
10 in
Length
20.5 in
Width
6.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H543301-PC
Zoro #
G415450558
UPC #
806134032067
Country of Origin
China

Dimensions

Height
10 in
Length
20.5 in
Width
6.25 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Tier
1
Designer
Mitzi
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Leslie owns simplistic glamour, showing off beautifully crafted hand-blown glass shades for everyone to admire. A slight flare at the socket offers a nod to mid-century design. Available in three versions, this wall sconce will elevate any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.