Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexi 2 Light Wall Sconce 7.75 In. Polished Nickel

  • Mfr # H106102-PN

  • Zoro # G515452636


product price: $50.00
/ea

Key Features

Height
13 in
Width
7.75 in
Fixture Voltage
120V
Assembled Depth
3.5 in
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H106102-PN
Zoro #
G515452636
UPC #
806134839000
Country of Origin
China

Dimensions

Height
13 in
Width
7.75 in
Assembled Depth
3.5 in
Length
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Body Material
Steel
Switch Type
Pull Chain
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.